CAR A5D2S1JNNB1800 1" X 1800 CORR

Item #: 0482786

Cat #: A5D2S1JNNB1800

UPC: 034481178613

$ 1.53 EA
Company wide:
0 in stock
Documents & Guides
CAR A5D2S1JNNB1800 1" X 1800 CORR PE ORG W/1130LB TAPE

Overview

CAR A5D2S1JNNB1800 1" X 1800 CORR PE ORG W/1130LB TAPE
Also known as: 034481178613, A5D2S1JNNB1800, CARA5D2S1JNNB1800

Specifications

Diameter: 1 in
Color: Orange
Length: 1800 ft
Material: Polyethylene
Diameter: 1 in
Length: 1800 ft
Color: Orange
Material: Polyethylene