15A Decorator Receptacle, Midnight

Item #: 0482766

Cat #: SCR-15-MN

UPC: 027557509480

$ 24.30 EA
Company wide:
12 in stock
Receptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Midnight

Overview

Receptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Midnight

Claro, Satin, Receptacle, 125V/15A in midnight

Also known as: 027557509480, SCR-15-MN, LUTSCR15MN

Specifications

Type: Grounding, Residential Grade
Mounting: Insert
Color: Midnight
Amps: 15
Volts AC: 125
Type: Grounding, Residential Grade
Color: Midnight
Volts AC: 125
Mounting: Insert
Amps: 15