In-Sure® Push-In Wire Conn, 88 6-Prt Blue, 100/Jar

Item #: 0482668

Cat #: 30-088J

UPC: 783250460823

Company wide:
0 in stock
Documents & Guides
Push-In Wire Connector, 6 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Blue. Package of 100.

Overview

Push-In Wire Connector, 6 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Blue. Package of 100.
Also known as: 783250460823, 30-088J, IDE30088J

Specifications

Color: Blue
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Volts AC: 600
Standards: California Proposition 65