
Splice Clevis, 4 Holes, Hole: 9/16", Length: 7-1/4", Steel/Zinc
Item #: 0482660
Cat #: P1377 ZD
UPC: 702316519053
$ 34.78 EA
Company wide:
32
in stock
Documents & Guides
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Zinc Dichromate, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Overview
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Zinc Dichromate, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Splice Clevis, 4 Holes, Hole: 9/16", Length: 7-1/4", Steel/Zinc
Also known as: 702316519053, P1377 ZD, PSTP1377ZD
Specifications
| Length: | 7 1/4 in |
| Material: | Steel |
| Mounting: | 4-Hole |
| Length: | 7 1/4 in |
| Mounting: | 4-Hole |
| Material: | Steel |