38W LED Wallpack, 50K, Summit White

Item #: 0482658

Cat #: XTOR4B-WT

UPC: 080083778010

Company wide:
0 in stock
Crosstour MAXX LED Wallpack, 38 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Summit White

Overview

Crosstour MAXX LED Wallpack, 38 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Summit White
Also known as: 080083778010, XTOR4B-WT, LMKXTOR4BWT

Specifications

Wattage: 38
Color: White
Type: Wall Mount
Length: 7.25 in
Wattage: 38
Type: Wall Mount
Color: White
Length: 7.25 in