Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0482605

Cat #: GD2040

UPC: 786679118146

$ 777.21 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,2-pole, 40 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,2-pole, 40 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:GD2040 Eaton Series C complete molded case circuit breaker, G-frame, GD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 40A, 480 Vac

Also known as: 786679118146, GD2040, CUTGD2040

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 40
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 40
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA