6000 TAKE-OFF CONN 6000 TO 4000 V

Item #: 0482604

Cat #: V6074A

UPC: 786776105605

$ 159.71 EA
Company wide:
0 in stock

Overview

For 90 degree tee connection at any point along a run of 6000 Series Raceway. Finish - Ivory
Also known as: 786776105605, V6074A, WMDV6074A

Specifications

Length: 9 1/2 in
Color: Ivory
Material: Steel
Width: 4 7/8 in
Length: 9 1/2 in
Material: Steel
Color: Ivory
Width: 4 7/8 in