EMT Set Screw Coupling, 4", Steel

Item #: 0482599

Cat #: 5400S

UPC: 687855851416

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Coupling, 4 Inch, Steel, For Use with EMT Conduit

Overview

EMT Set Screw Coupling, 4 Inch, Steel, For Use with EMT Conduit

Appleton™ and O-Z/Gedney™ products are manufactured to keep you and your job site safe and efficient. Superior design standards and a wide range of options meet the needs of a variety of application driven requirements. From Commercial Fittings, Industrial Location Fittings, and Reels and Switches. Emerson delivers the best products and services along with safe reliable power where you need it

Also known as: 687855851416, 5400S, APP5400S

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in