EMT Set Screw Coupling, 3", Steel

Item #: 0482598

Cat #: 5300S

UPC: 687855851362

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Coupling, 3 Inch, Steel, For Use with EMT Conduit

Overview

EMT Set Screw Coupling, 3 Inch, Steel, For Use with EMT Conduit

Appleton™ and O-Z/Gedney™ products are manufactured to keep you and your job site safe and efficient. Superior design standards and a wide range of options meet the needs of a variety of application driven requirements. From Commercial Fittings, Industrial Location Fittings, and Reels and Switches. Emerson delivers the best products and services along with safe reliable power where you need it

Also known as: 687855851362, 5300S, APP5300S

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel