125A, Meter Center, BR Type, 10 kAIC, Flush

Item #: 0482522

Cat #: MBE1224B125BTF

UPC: 782114890820

$ 463.67 EA
Company wide:
43 in stock
Documents & Guides
125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2125, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount. For Top Feed Use RH Style Hubs and for Bottom Feed Use DS Style Hubs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2125, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount. For Top Feed Use RH Style Hubs and for Bottom Feed Use DS Style Hubs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2125, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount. For Top Feed Use RH Style Hubs and for Bottom Feed Use DS Style Hubs.

Also known as: 782114890820, MBE1224B125BTF, CUTMBE1224B125BTF, Surface solar ready, breaker panel

Specifications

Mounting: Flush
Amps: 125
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Depth: 7 in
Sockets: 1
Length: 26.500 in
Width: 17.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Mounting: Flush
Phase: 1
Circuits: 24
Depth: 7 in
Length: 26.500 in
IP/NEMA Rating: NEMA 3R
Amps: 125
Volts AC: 120/240
Jaws: 4
Sockets: 1
Width: 17.500 in
Interrupt Rating AC: 10 kA