100A, Meter Center, BR Type, 10 kAIC, Flush

Item #: 0482520

Cat #: MBE1224B100BTF

UPC: 782114890806

$ 251.60 EA
Company wide:
41 in stock
Documents & Guides
100 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2100, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount. Dimensions: H x W x D: 23-7/8" x 14-7/16" x 5-3/8", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2100, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount. Dimensions: H x W x D: 23-7/8" x 14-7/16" x 5-3/8", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

100 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2100, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount. Dimensions: H x W x D: 23-7/8" x 14-7/16" x 5-3/8"

Also known as: 782114890806, MBE1224B100BTF, CUTMBE1224B100BTF

Specifications

Mounting: Flush
Amps: 100
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
Height: 26.770 in
Depth: 6.750 in
Width: 17.240 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Mounting: Flush
Phase: 1
Circuits: 24
Sockets: 1
Depth: 6.750 in
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 120/240
Jaws: 4
Height: 26.770 in
Width: 17.240 in
Interrupt Rating AC: 10 kA