This product has been discontinued.

500W Convection Heater Mimetic White ***DISCONTINUED***
Item #: 0482515
Cat #: 7358-B05-BM
UPC: 774725002952
Company wide:
0
in stock
Discontinued
Documents & Guides
Convection Wall Heater, Apero, Dimensions: 13-3/8" x 17-1/2" x 4", 120V/500W, Color: Mimetic White. Includes: Heating Indicator Light, Built-In Thermostat ***DISCONTINUED***
Overview
Convection Wall Heater, Apero, Dimensions: 13-3/8" x 17-1/2" x 4", 120V/500W, Color: Mimetic White. Includes: Heating Indicator Light, Built-In Thermostat ***DISCONTINUED***
The Apéro is a scaled-down model with the main features of the Alto, Mezzo and Solo at a lower price and a 120-V option.
Also known as: 774725002952, 7358-B05-BM, CVT7358B05BM
Specifications
| Wattage: | 500 |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 500 |
| Color: | White |
| Volts AC: | 120 |