Breaker, 45A, 2P, 120/240V, 10 kAIC, Classified

Item #: 0482487

Cat #: CL245

UPC: 786676011686

$ 72.97 EA
Company wide:
97 in stock
Documents & Guides
45 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 ***For Replacement Purposes Only***

Overview

45 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 ***For Replacement Purposes Only***
Also known as: 786676011686, CL245, CUTCL245

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 45
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 45
Volts AC: 120, 240
Interrupt Rating AC: 10 kA