Breaker, 40A, 2P, 120/240V, 10 kAIC, Classified

Item #: 0482485

Cat #: CL240

UPC: 786676011679

$ 67.98 EA
Company wide:
258 in stock
Documents & Guides
40 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

Overview

40 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.

Also known as: 786676011679, CL240, CUTCL240

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Volts AC: 120, 240
Interrupt Rating AC: 10 kA