Breaker, 35A, 2P, 120/240V, 10 kAIC, Classified

Item #: 0482484

Cat #: CL235

UPC: 786676011662

$ 67.98 EA
Company wide:
182 in stock
Documents & Guides
35 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 ***For Replacement Purposes Only***

Overview

35 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 ***For Replacement Purposes Only***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676011662, CL235, CUTCL235

Specifications

Amps: 35
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 120, 240
Poles: 2
Interrupt Rating AC: 10 kA