Breaker, 20A, 2P, 120/240V, 10 kAIC, Classified

Item #: 0482479

Cat #: CL220

UPC: 786676011631

$ 62.99 EA
Company wide:
281 in stock
Documents & Guides
20 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

Overview

20 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

Cutler-Hammer Breakers by Eaton Corporation are the key to safe installation and streamlined inventory. They virtually eliminate the need to carry any other manufacturer’s circuit breakers. Why carry up to seven other brands when the industry’s most reputable brand, Eaton, is all you need

Also known as: 786676011631, CL220, CUTCL220

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Volts AC: 120, 240
Interrupt Rating AC: 10 kA