50A, 1P, 120/240V, 10 kAIC, Classified CB

Item #: 0482477

Cat #: CL150

UPC: 786676011617

$ 30.99 EA
Company wide:
3 in stock
Documents & Guides
50 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

Overview

50 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***
Also known as: 786676011617, CL150, CUTCL150

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50
Poles: 1
Interrupt Rating AC: 10 kA