45A, 1P, 120/240V, 10 kAIC, Classified CB

Item #: 0482476

Cat #: CL145

UPC: 786676011600

$ 30.99 EA
Company wide:
8 in stock
Documents & Guides
45 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

Overview

45 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***
Also known as: 786676011600, CL145, CUTCL145

Specifications

Volts AC: 120, 240
Amps: 45
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Amps: 45
Interrupt Rating AC: 10 kA