40A, 1P, 120/240V, 10 kAIC, Classified CB

Item #: 0482474

Cat #: CL140

UPC: 786676011594

$ 26.35 EA
Company wide:
7 in stock
Documents & Guides
40 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

Overview

40 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***
Also known as: 786676011594, CL140, CUTCL140

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 40
Poles: 1
Interrupt Rating AC: 10 kA