35A, 1P, 120/240V, 10 kAIC, Classified CB

Item #: 0482473

Cat #: CL135

UPC: 786676011587

$ 26.35 EA
Company wide:
5 in stock
Documents & Guides
35 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

Overview

35 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***
Also known as: 786676011587, CL135, CUTCL135

Specifications

Amps: 35
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 35
Poles: 1
Volts AC: 120, 240
Interrupt Rating AC: 10 kA