Breaker, 30A, 1P, 120/240V, 10 kAIC, Classified

Item #: 0482472

Cat #: CL130

UPC: 786676011570

$ 26.35 EA
Company wide:
76 in stock
Documents & Guides
30 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 ***For Replacement Purposes Only***

Overview

30 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 ***For Replacement Purposes Only***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676011570, CL130, CUTCL130

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Poles: 1
Interrupt Rating AC: 10 kA