25A, 1P, 120/240V, 10 kAIC, Classified CB

Item #: 0482470

Cat #: CL125

UPC: 786676011563

$ 26.35 EA
Company wide:
39 in stock
Documents & Guides
25 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 (For Replacement Purposes Only)

Overview

25 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 (For Replacement Purposes Only)

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676011563, CL125, CUTCL125

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Poles: 1
Interrupt Rating AC: 10 kA