
Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified
Item #: 0482468
Cat #: CL120
UPC: 786676011556
$ 26.35 EA
Company wide:
249
in stock
Documents & Guides
20 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 (For Replacement Purposes Only)
Overview
20 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 (For Replacement Purposes Only)
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676011556, CL120, CUTCL120
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |