4' General Purpose Striplight

Item #: 0482441

Cat #: C 2 32 MVOLT GEB10IS

UPC: 784231151082

Company wide:
0 in stock
Documents & Guides
General Purpose Strip, Length: 4', (x2) T8 Lamps, 32W, 120/277V, Instant Start Electronic Ballast

Overview

General Purpose Strip, Length: 4', (x2) T8 Lamps, 32W, 120/277V, Instant Start Electronic Ballast

For applications that require good illumination levels. Suitable for general purpose applications. Construction Steel channel (standard) with high-gloss, baked polyester finish. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. Channel cover retained by quarter-turn fastener. Optional aluminum channel available, features corrosion-resistant fasteners for use in damp and harsh locations. White specular reflectors available. Electrical Thermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. AWM, TFN, THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Also known as: 784231151082, C 2 32 MVOLT GEB10IS, LITC232MVOLTGEB10I, Strip

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 4 ft, 48 in
Material: Steel
Volts AC Range: 120 - 277