This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Drill, Magnum, Chuck: 1/2" Keyed, No Load RPM: 0 - 850, Voltage: 120 AC, Current: 8 Amps, Weight: 5.4 lbs, Capacity: 1-1/2" Wood Auger, 2-9/16" Wood Self Feed Bit, 2" Metal Hole Saw
Overview
Drill, Magnum, Chuck: 1/2" Keyed, No Load RPM: 0 - 850, Voltage: 120 AC, Current: 8 Amps, Weight: 5.4 lbs, Capacity: 1-1/2" Wood Auger, 2-9/16" Wood Self Feed Bit, 2" Metal Hole Saw
This powerful 8.0 amp 1/2 in. drill has the construction and performance to eliminate any other 1/2 in. drill in its category.
Also known as: 045242000111, 0300-20, MIL030020
Features & Benefits
- Powerful 8.0 amp motor, 0 to 850 RPM, variable speed control
- Heavy-duty keyed chuck
- All metal gear case and diaphragm
- 8 ft. 3-wire Quik-Lok® rubber cord for easy storage and field replacement
- Ergonomic tactile grip and two finger trigger for user comfort and balance
Specifications
| Volts AC: | 120 |
| Type: | Drill, Keyed, Grounded |
| Amps: | 8 |
| Volts AC: | 120 |
| Amps: | 8 |
| Type: | Drill, Keyed, Grounded |