
Impact Wrench, 1/2 IN Square Drive, 0 to 2600 bpm, 300 ft-lb Torque
Item #: 0482389
Cat #: 9070-20
UPC: 045242063437
Call for price
Company wide:
0
in stock
Documents & Guides
Impact Wrench, 1/2 IN Square Drive, 0 to 2600 bpm, 300 ft-lb Torque, 120 VAC
Overview
Impact Wrench, 1/2 IN Square Drive, 0 to 2600 bpm, 300 ft-lb Torque, 120 VAC
Delivering 300 ft. lbs of torque and weighing only 6 lbs., this tool has a great power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a pin-detest system to securely retain sockets or adapters and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time.
Also known as: 045242063437, 9070-20, MIL907020
Features & Benefits
- Produces 300 ft. lbs. of torque and 1800 RPM
- Detent pin: provides secure retention of sockets and adapters
- Powerful 7.0 amp motor, 1800 RPM and 2600 ipm (no load)
- Lightweight 6.0 lbs. with a balanced feel for easy use
- AC/DC rocker switch that facilitates quick selection of forward and reverse
- Ergonomically shaped handle with a cushioned grip for comfort
- 8 ft. fixed rubber cord for added convenience
Specifications
No Specifications Available