Breaker, 3A, 250VAC, 65VDC, TS35, 1P, DIN Rail Mount, w/Trip Button

Item #: 0482258

Cat #: 9101703500

UPC: 064675290982

Company wide:
0 in stock
Documents & Guides
Breaker, 3 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button

Overview

Breaker, 3 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button
Also known as: 064675290982, 9101703500, WDM9101703500

Specifications

Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 3
Volts AC: 250
Mounting: DIN Rail
Volts DC: 65
Volts AC: 250
Poles: 1
Amps: 3