PLATT logo

Made in USA

Has Been Disc With No Replacement

Item #: 0482197
Cat #: F48T8/TL835/HO/ALTO
UPC:
Call for price
Company wide:
0 in stock
Fluorescent, High Output Lamp, 44W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4000, CRI: 86, Color Temp: 3500K. Length: 48 in. *Philips Part # 38809-0* ***No Longer Available from Philips***

Overview

Fluorescent, High Output Lamp, 44W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4000, CRI: 86, Color Temp: 3500K. Length: 48 in. *Philips Part # 38809-0* ***No Longer Available from Philips***
Also known as: F48T8/TL835/HO/ALTO, PHIF48T8HOTL835ALT

Specifications

Wattage: 44
Base: Recessed Double Contact (R17d)
Lumens: 4000
Length: 4 ft, 48 in
Color Rendering Index (CRI): 86
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Wattage: 44
Lumens: 4000
Color Rendering Index (CRI): 86
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)