Enclosure, Type 4x, Screw Cover, 9.59" x 6.63" x 5.61"

Item #: 0482155

Cat #: Q251815PCECC

UPC: 783510143596

$ 217.35 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 9.59 x 6.63 x 5.61 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 9.59 x 6.63 x 5.61 Inch, Polycarbonate
Also known as: 783510143596, Q251815PCECC, HOFQ251815PCECC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate