150 Watt Pulse Start Protected Metal Halide Bulb

Item #: 0482113

Cat #: MHC150/U/MP/4K ALTO

UPC: 046677377243

$ 53.94 EA
Clearance
Price good while supplies last
Company wide:
39 in stock
Documents & Guides
Metal Halide, Pulse Start, Protected Lamp, 150W, Bulb: ED17P, Base: Medium Screw (E26), Lumens: 9000, CRI: 92, Color Temp: 4000K, ANSI Code: M142/M102/O. Color: Clear. *Philips Part # 37724-2* AKA; CDM 150W/940 MED

Overview

Metal Halide, Pulse Start, Protected Lamp, 150W, Bulb: ED17P, Base: Medium Screw (E26), Lumens: 9000, CRI: 92, Color Temp: 4000K, ANSI Code: M142/M102/O. Color: Clear. *Philips Part # 37724-2* AKA; CDM 150W/940 MED

Direct retrofit with immediate energy savings!Range of protected, high-efficiency long life ceramic metal halide lamps with a stable color over lifetime and a crisp, sparkling light to be used in open fixtures.

Also known as: 046677377243, MHC150/U/MP/4K ALTO, PHIMHC150UMP4K

Specifications

Type: Pulse Start
ANSI Code: M102/O, M142/O
Lumens: 9000
Color Rendering Index (CRI): 92
Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 150
Shape: ED17P (Elliptical Dimple Protected)
Light Technology: HID
Type: Pulse Start
Lumens: 9000
Color: Clear
Color Temperature: 4000 (Cool White)
Shape: ED17P (Elliptical Dimple Protected)
ANSI Code: M102/O, M142/O
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Wattage: 150
Light Technology: HID