Raceway Divider Clip, Steel, 6000 Series

Item #: 0482034

Cat #: G6001DA

UPC: 786776541748

$ 5.93 EA
Company wide:
7 in stock
Steel, Divider Clip, 6000 Series. Size: 3" Length, 2-7/8" Width. Divides Raceway into 1/3, 1/2, or 2/3 Compartments. Gray.

Overview

Steel, Divider Clip, 6000 Series. Size: 3" Length, 2-7/8" Width. Divides Raceway into 1/3, 1/2, or 2/3 Compartments. Gray.

6000® Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat™ finish. 6000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.

Also known as: 786776541748, G6001DA, WMDG6001DA

Specifications

Width: 2 7/8 in
Color: Gray
Length: 3 in
Material: Steel
Width: 2 7/8 in
Length: 3 in
Color: Gray
Material: Steel