C-h Br48b200rfp 1 Ph 200a Main Bkr

Item #: 0482026

Cat #: BR48B200RFP

UPC: 786676000512

$ 564.86 EA
Company wide:
0 in stock
Eaton's Type Br Loadcenters (also Known As A Breaker Box) Include A One-piece Aluminum Or Copper Bus. This Absence Of Bolted Connections Virtually Eliminates The Chance Of Hot Spots Or Faults, Ensuring A Longer Product Life. Our Standard 14-3/8 In. Wide Enclosures Fit Snugly Between Wall Studs. A Variety Of Knockouts Allows For More Wiring Configurations, While Pre Drilled Mounting Holes Provide Easy Installation Of Additional Ground Bars, If Desired. Type Br Loadcenters Havea 10-year Warranty And Accept Type Br (1 In.) Breakers.

Overview

Eaton's Type Br Loadcenters (also Known As A Breaker Box) Include A One-piece Aluminum Or Copper Bus. This Absence Of Bolted Connections Virtually Eliminates The Chance Of Hot Spots Or Faults, Ensuring A Longer Product Life. Our Standard 14-3/8 In. Wide Enclosures Fit Snugly Between Wall Studs. A Variety Of Knockouts Allows For More Wiring Configurations, While Pre Drilled Mounting Holes Provide Easy Installation Of Additional Ground Bars, If Desired. Type Br Loadcenters Havea 10-year Warranty And Accept Type Br (1 In.) Breakers.
Also known as: 786676000512, BR48B200RFP, CUTBR48B200RFP

Specifications

Spaces: 4
Family / Style: BR
Spaces: 4
Family / Style: BR