1/0 AWG-750 MCM Aluminum Solderless Lug

Item #: 0481974

Cat #: PB2-750-2N

UPC: 783669195415

$ 207.70 EA
Company wide:
2 in stock
Documents & Guides
Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669195415, PB2-750-2N, ILSPB27502N

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Stacked design saves space and reduces installation time

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 3 - 500
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 3 - 500