Auxiliary Contact Block, 1 N.O. / 1 N.C.

Item #: 0481942

Cat #: CAF6-11M

UPC: 013614142653

$ 39.92 EA
Company wide:
7 in stock
Documents & Guides
1 N.O. / 1 N.C., Front Mount, Auxiliary Contact Block, B Series, 600V Rated. For use with B6, BC6, B7 or BC7 Frame Contactors.

Overview

1 N.O. / 1 N.C., Front Mount, Auxiliary Contact Block, B Series, 600V Rated. For use with B6, BC6, B7 or BC7 Frame Contactors.

So small – so powerful Due to the very flat design mini contactors are suitable for compact single applications as well as for motor starters in small enclosures. High quality product Each product is tested in the fully automatic production line, which is certified according to ISO 9001 and ISO 14000. This guarantees a constant high quality standard. In modern laboratories, a variety of tests are done to achieve the conditions for global standards. Therefore, many certificates are available.

Also known as: 013614142653, CAF6-11M, ABBCAF611M

Specifications

Type: 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts AC: 600
Type: 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts AC: 600