WIRE 22/2C STR BC OAS CMP/CL3P WHITE

Item #: 0481893

Cat #: P20032-1B

UPC: 032886882494

$ 0.29 FT
Company wide:
0 in stock
Documents & Guides
*P20032-1B WIRE 22/2C STR BC OAS CMP/CL3P WHITE

Overview

*P20032-1B WIRE 22/2C STR BC OAS CMP/CL3P WHITE
Also known as: 032886882494, P20032-1B, 222CL3PSGASTRPKX1K

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded
Conductors: 2
Material: Copper
Color: White