General Duty Double Throw Safety Switch

Item #: 0481870

Cat #: DT222URKPS

UPC: 782114224373

$ 908.49 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 2-pole, General Duty Double Throw Safety Switch, Non-fusible, 240 Vac, 250 Vdc, NEMA 3r

Overview

60 Amp, 2-pole, General Duty Double Throw Safety Switch, Non-fusible, 240 Vac, 250 Vdc, NEMA 3r
Also known as: 782114224373, DT222URKPS, CUTDT222URKPS

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R