C-h E57-30le22-a1 Proximity Sensor

Item #: 0481866

Cat #: E57-30LE22-A1

UPC: 782113011721

$ 607.62 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, Endsensing Surface, 22 Mm (0.87 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz,30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.c. Output

Overview

Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, Endsensing Surface, 22 Mm (0.87 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz,30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.c. Output
Also known as: 782113011721, E57-30LE22-A1, CUTE5730LE22A1

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250