General Purpose Switch, Claro Series, White

Item #: 0481842

Cat #: SC-1PS-SW

UPC: 027557508452

$ 19.97 EA
Company wide:
93 in stock
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - White.

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - White.

Claro Switch, Satin Finish, Single-pole, 277V/15A in snow, Magnetic LowVoltage Lighting

Also known as: 027557508452, SC-1PS-SW, LUTSC1PSSW

Specifications

Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Color: Snow
Mounting: Device
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Poles: 1
Color: Snow
Volts AC: 120, 277
Amps: 15