General Purpose Switch, Claro Series, Desert Stone

Item #: 0481839

Cat #: SC-1PS-DS

UPC: 027557508315

Company wide:
0 in stock
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Desert Stone.

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Desert Stone.

Claro Switch, Satin Finish, Single-pole, 277V/15A in desert stone, Magnetic LowVoltage Lighting

Also known as: 027557508315, SC-1PS-DS, LUTSC1PSDS

Specifications

Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Desert Stone
Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 15
Mounting: Device
Poles: 1
Color: Desert Stone