15 Amp, 125 Volt, Decora NEMA 5-15R, Desert Stone

Item #: 0481837
Cat #: SCR-15-DS
UPC: 027557509497
Call for price
Company wide:
0 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade - Desert Stone Satin

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade - Desert Stone Satin
Claro, Satin, Receptacle, 125V/15A in desert stone
Also known as: 027557509497, SCR-15-DS, LUTSCR15DS

Specifications

Type: Grounding, Residential Grade
Mounting: Insert
Amps: 15
Volts AC: 125
Color: Desert Stone
Type: Grounding, Residential Grade
Amps: 15
Color: Desert Stone
Mounting: Insert
Volts AC: 125

Customer Reviews

No reviews for this product
(0)