Aluminum Raceway Internal Corner Coupling

Item #: 0481580

Cat #: AL5217A

UPC: 786776046861

$ 22.05 EA
Company wide:
0 in stock

Overview

Aluminum Raceway Internal Corner Coupling, Connects 2 Raceway Sections to form an internal 90° turn in a raceway run.

AL5200 Series Aluminum Raceway is sleek, clean and attractive. Integrated into casework or lab furniture, or installed as baseboard, these raceways can be used to distribute communication and power wiring while maintaining aesthetics. The satin anodized finish is designed for both good looks and easy service. The “hi-tech” appearance makes this raceway an attractive choice for contemporary spaces. This aluminum raceway system also compliments the decor of commercial offices, laboratories, and healthcare facilities. 

Also known as: 786776046861, AL5217A, WMDAL5217A

Specifications

Length: 7 in
Width: 7 in
Material: Aluminum
Length: 7 in
Material: Aluminum
Width: 7 in