31W Shop Light with Bluetooth Speaker, 40K ***Discontinued***

Item #: 0481507

Cat #: 4SHP3240BTS

UPC: 080083785612

Company wide:
0 in stock
Documents & Guides
Shop Light with Bluetooth Speaker, Length: 43", 31 Watt, 120V, 3782 Lumens, 80 CRI, 4000K ***Discontinued***

Overview

Shop Light with Bluetooth Speaker, Length: 43", 31 Watt, 120V, 3782 Lumens, 80 CRI, 4000K ***Discontinued***
Also known as: 080083785612, 4SHP3240BTS, MET4SHP3240BTS

Specifications

Color Temperature: 4000 (Cool White)
Type: Bluetooth, Speaker
Length: 43 in
Volts AC: 120
Wattage: 31
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 43 in
Wattage: 31
Type: Bluetooth, Speaker
Volts AC: 120
Light Technology: LED