Made in USA

Power Panel, Temporary, 125A, 1P, 120/240V, Metered *** Discontinued ***

Item #: 0481446
Cat #: CHM7N7NS
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
125 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Top Feed, NEMA 3R. Receptacles: (2) 5-20R 2GFCI. Breakers: (2) 1-Pole 20 Amp. *** Discontinued ***

Overview

125 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Top Feed, NEMA 3R. Receptacles: (2) 5-20R 2GFCI. Breakers: (2) 1-Pole 20 Amp. *** Discontinued ***
Also known as: CHM7N7NS, CUTCHM7N7NS

Specifications

Mounting: Pedestal
Family / Style: CH
Amps: 125
Phase: 1
Volts AC: 120/240
Jaws: 4
Circuits: 4
NEMA Configuration: 5-20R
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Amps: 125
Volts AC: 120/240
Circuits: 4
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Phase: 1
Jaws: 4
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)