Series C Motor Circuit Protector

Item #: 0481161

Cat #: HMCPE070M2C

UPC: 786679113684

$ 2125.50 EA
Company wide:
0 in stock
Documents & Guides
Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3poles, 70 Amp, 600 Vac, 250 Vdc, 210 - 770 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3poles, 70 Amp, 600 Vac, 250 Vdc, 210 - 770 Mag. Trip
Also known as: 786679113684, HMCPE070M2C, CUTHMCPE070M2C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70