Series C Motor Circuit Protector

Item #: 0481160

Cat #: HMCPE003A0C

UPC: 786679113639

$ 1422.39 EA
Company wide:
0 in stock
Documents & Guides
Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3poles, 3 Amp, 600 Vac, 250 Vdc, 15 - 30 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3poles, 3 Amp, 600 Vac, 250 Vdc, 15 - 30 Mag. Trip
Also known as: 786679113639, HMCPE003A0C, CUTHMCPE003A0C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3