Voltage Monitor, 3-Phase

Item #: 0481119

Cat #: TVM-400-20

UPC: 741660062044

$ 150.00 EA
Company wide:
10 in stock
Documents & Guides
Voltage Monitor. 3-Phase, 410 to 490VAC, 3Ø SPDT, 8 Pin Plug-In Type. Functional Protection: Lose of Any Phase, Over Voltage, Under Voltage, Phase Reversal and Pick-Up & Drop-Out Delays.

Overview

Voltage Monitor. 3-Phase, 410 to 490VAC, 3Ø SPDT, 8 Pin Plug-In Type. Functional Protection: Lose of Any Phase, Over Voltage, Under Voltage, Phase Reversal and Pick-Up & Drop-Out Delays.
Also known as: 741660062044, TVM-400-20, RNKTVM40020

Specifications

Type: Voltage Monitor, 8-Pin
Phase: 3
Mounting: Socket
Type: Voltage Monitor, 8-Pin
Mounting: Socket
Phase: 3