Halogen Capsule Lamp, T3, 10W, 12V

Item #: 0481072

Cat #: 10T3QCLAX12V

UPC: 046135586910

Company wide:
0 in stock
Documents & Guides
Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 130, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40

Overview

Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 130, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40
Also known as: 046135586910, 10T3QCLAX12V, SYL10T3QCLAX12V

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 10
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 130
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 12
Shape: T3 (Tubular)
Lumens: 130
Base: 2-Pin (G4)