Flat Tee w/ Coupling, For Branch Connections

Item #: 0481036

Cat #: ALA4815

UPC: 786776523737

$ 217.87 EA
Company wide:
0 in stock
Flat Tee with Coupling, For Branch Connections of Two Runs of ALA4800 Series Raceway. Size/Dimensions: 9 Inches, Material: Aluminum, Includes Six ALA01 Couplings.

Overview

Flat Tee with Coupling, For Branch Connections of Two Runs of ALA4800 Series Raceway. Size/Dimensions: 9 Inches, Material: Aluminum, Includes Six ALA01 Couplings.

For branch connections of two runs of ALA4800 Series Raceway. Includes six ALA01 Couplings.

Also known as: 786776523737, ALA4815, WMDALA4815

Specifications

Color: Gray
Length: 9 in
Material: Aluminum
Color: Gray
Material: Aluminum
Length: 9 in