90 FLAT ELBOW FOR ALA4800

Item #: 0481034

Cat #: ALA4811

UPC: 786776523720

$ 142.97 EA
Company wide:
0 in stock

Overview

Makes a 90 degree flat turn in a raceway run. Includes four ALA01 Couplings.
Also known as: 786776523720, ALA4811, WMDALA4811

Specifications

Length: 9 in
Material: Aluminum
Angle: 90°
Length: 9 in
Angle: 90°
Material: Aluminum