Weatherproof Inserts, 2 Gang, Flexi-Guard Series, Includes (6) Insert Types

Item #: 0481007

Cat #: WP217

UPC: 078275073005

$ 7.52 EA
Company wide:
6 in stock
Documents & Guides
Weatherproof Double Gang Inserts, Flexi-Guard Series, Includes (6) Insert Types: (2) Duplex, Decorator/GFCI, and (2) Duplex, and (1) 1-3/8 Inch Single Receptacle Opening and (1) 1-5/8 Inch Single Receptacle Opening, Polycarbonate Black, All Weatherproof Covers Come With Inserts, Mounting Screws, Gasket, Base and Cover Assembly.

Overview

Weatherproof Double Gang Inserts, Flexi-Guard Series, Includes (6) Insert Types: (2) Duplex, Decorator/GFCI, and (2) Duplex, and (1) 1-3/8 Inch Single Receptacle Opening and (1) 1-5/8 Inch Single Receptacle Opening, Polycarbonate Black, All Weatherproof Covers Come With Inserts, Mounting Screws, Gasket, Base and Cover Assembly.

These inserts fit double-gang models of all plastic, extra-duty plastic and extra-duty die-cast models. Each insert package can be purchased separately. All weatherproof covers come with inserts, mounting screws, gasket, base and cover assembly.

Also known as: 078275073005, WP217, IMTWP217

Specifications

Material: Polycarbonate
Gangs: 2
Mounting: Vertical, Horizontal
Color: Black
Material: Polycarbonate
Mounting: Vertical, Horizontal
Gangs: 2
Color: Black